Please login to your online account to display your discounted pricing

Welch™ Economical High Capacity PTFE Diaphragm Vacuum Pumps


For oil-free chemical duty vacuum applications (1.5 to 760 TORR)

Manufacturer: welch™  2067B01

 View more versions of this product

Catalog No. 12-584-504

  • / Each
 

Description & Specifications

Specifications

Model 2067
Includes Line cord and plug
Pressure 56 torr
Voltage 115V
Hertz 60Hz
Electrical Requirements 115V 60Hz
Flow Rate 221L/min.
For Use With (Equipment) Large vacuum ovens(>5 CF), floor model rotovaps, concentrators, pilot plants, vacuum source for filtration at multiple workstations and vacuum autoclaves
Material Fluoroplastic
Weight (English) 72.3 lb.
Weight (Metric) 32.7kg