Please login to your online account to display your discounted pricing

Welch™ Handheld Vacuum Gauges


For fast, easy vacuum measurements at multiple locations

Manufacturer: welch™  1525K11

 View more versions of this product

9V battery or AC adapter (both included only in kit version)

Catalog No. 01-258-308

  • / Each
 

Description & Specifications

Specifications

Range 0.001 to 2.665mbar
Height (English) 5.75 in.
For Use With (Application) Vacuum measurements at multiple locations
Product Type Mid/High Range Gauge Kit
Includes 4 ft. 0.125 in. NPT extension probe, carrying case, frame case/stand, 9V battery, 120VAC adapter and thermocouple tube sensor
Depth (Metric) 3.17cm
Height (Metric) 14.6cm
Width (English) 3.6 in.
Display Type LCD
Depth (English) 1.25 in.
Width (Metric) 9.14cm