Please login to your online account to display your discounted pricing

Welch™ Handheld Vacuum Gauges


For fast, easy vacuum measurements at multiple locations

Manufacturer: welch™  1520C02

 View more versions of this product

9V battery or AC adapter (both included only in kit version)

Catalog No. 01-258-305

  • / Each
 

Description & Specifications

Specifications

Range 1 to 1013mbar
For Use With (Application) Vacuum measurements at multiple locations
Product Type General Range Vacuum Gauge
Width (Metric) 9.14cm
Depth (Metric) 3.17cm
Height (English) 5.75 in.
Includes Internal sensor and 0.37 in. dia. hose connect
Width (English) 3.6 in.
Height (Metric) 14.6cm
Depth (English) 1.25 in.
Display Type LCD