Please login to your online account to display your discounted pricing

Welch™ Gemini™ Dry Vacuum Pump: Model 2060


Economica, go-anywherel pumps with advanced chemical resistance

Manufacturer: welch™  2060B01

 View more versions of this product

 Alert

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 12-584-54

  • / Each
 

Description & Specifications

Specifications

Model 2060
Height (English) 8.5 in.
Length (English) 9.25 in.
Length (Metric) 23.5cm
Shipping Weight (English) 13 lb.
Shipping Weight (Metric) 5.9kg
Includes AC/DC adapter, regulator and dial vacuum gauge
Pressure 266mbar
Horsepower 0.008hp
Hertz 60Hz
Electrical Requirements 115V 60Hz
For Tube Size (English) 0.39 in.
Plug Type North American
Weight (English) 11 lb.
Weight (Metric) 4.98kg
Height (Metric) 21.6cm
Width (English) 7.25 in.
Voltage 115V
Flow Rate 13L/min.
For Tube Size (Metric) 1cm