missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Vacuum Pump On/Off Foot Switch
Vacuum pump accessory that provides hands-free operation of Welch DryFast diaphragm and WOB-L piston pumps.
Supplier: Welch™ 1430A
Description
- Hands-free on/off pump operation
- No adaptors or special connection needed
- Plugs directly into the power source outlet
- Switch logic and power varies depending on model:
- Parts 01-104-17 and 01-055-16: 3-prong U.S. standard plug with 8 ft. cord (CSA, NEMA, and UL Enclosure Type 1)
- Part 01-055-17: Male and female IEC connections with 8 ft. cord (plugs directly into the IEC connection on the pump)
Specifications
| 115 V 60 Hz | |
| DryFast diaphragm pumps | |
| Maintained On/Off switch logic | |
| Foot Switch |