Please login to your online account to display your discounted pricing

Welch™ Direct-Drive High-Vacuum Pumps: Model 8907

Compact, portable, two-stage direct-drive pumps suitable for vacuum ovens, freeze dryers, concentrators, and chambers

$4,514.28 - $4,514.28

Specifications

For Use With (Equipment) Vacuum ovens, freeze dryers, concentrators and chambers
Height (English) 9.62 in.
Height (Metric) 24.3cm
Includes Line cord, switch, plug and vacuum Oil, integral isolation valve
Length (English) 18.5 in.
View More Specs
Includes:  Line cord, switch, plug and vacuum Oil, integral isolation valve
Products
Catalog Number Mfr. No. Amperage Capacity (English) Capacity (Metric) Electrical Requirements Price Quantity    

01-257-11

 
welch™
8907A
4.6A 17 gal./min. 64L/min. 115V 60Hz Each for $4,514.28
Description & Specifications

Specifications

For Use With (Equipment) Vacuum ovens, freeze dryers, concentrators and chambers
Height (English) 9.62 in.
Height (Metric) 24.3cm
Includes Line cord, switch, plug and vacuum Oil, integral isolation valve
Length (English) 18.5 in.
Length (Metric) 46.9cm
Pressure 1 x 10-4 torr
Width (English) 6.5 in.
Width (Metric) 16.5cm

All models are an efficient two-stage design for continuous high vacuum operation. Use gas ballast valve to prevent condensation of vapors and to remove water vapor contamination from oil reservoir. Not for continuous operation at pressures above 10 torr.

  • Available in pumping ranges of 1.8 to 11.3cfm (51 to 320L/min.)
  • Ultimate pressure to 1 × 10-4 torr (based on model)
  • Aluminum UNIBARB™ style inlet connector accepts two sets of tubing I.D. (3/16 to 13/16 in. [5 to 20mm]) and has a screen
  • Outlet connector has a 1-20 thread (Model 8905A has a 3/4-20 outlet connector thread)
Models 8907
Include integral isolation valve to prevent oil and air contamination of the system in the event of a power failure.

115V models are CSA certified; 230V models are available online or contact your Fisher Scientific™ Customer Service Rep