Please login to your online account to display your discounted pricing

Welch™ Compact Aspiration/Filtration Vacuum Stations: Aspiration/Pressure Transfer Station Model 2511 Series

Accumulate waste liquids safe and easily. Aspiration systems prevent ingestion of fluids leading to vacuum pump failure.

$1,481.72 - $1,481.72

Specifications

Certifications/Compliance CE
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Pressure 292mbar
Type Aspiration/Pressure Transfer Station
View More Specs
Includes:  1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Products
Catalog Number Mfr. No. Electrical Requirements Flow Rate Model Price Quantity    

01-055-10

 
welch™
2511B75
115V 60Hz 11L/min. 2511B-75 Each for $1,481.72
Description & Specifications

Specifications

Certifications/Compliance CE
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Pressure 292mbar
Type Aspiration/Pressure Transfer Station

  • Bleach resistant construction for extending service life
  • Continuous vacuum level monitoring with dial vacuum gauge
  • Powered by WOB-L piston vacuum pump

Aspiration/Pressure Transfer Station Model 2511

  • Free air displacement: CFM(L/Min) at 60Hz: 0.39(11), m3/hr(L/min) at 50Hz: 0.55(9.2)
  • Ultimate pressure: 219 torr (292mbar)
  • Maximum pressure: 3.3 × 105 Pa (33psig)
  • Maximum vacuum in Hg: 21.3 in.
  • Motor: 0.033 hp (25w)
  • Tubing I.D.: 0.18 in. (5mm)
  • Intake/exhaust thread NPT: 0.18 in. (5mm) hose
  • Dimension: 28L x 21W x 25.5 in.H (11 x 8.3 x 10cm)
  • Weight: 5.7 lb. (2.5kg)

Recommended for aspirating aqueous and bleach solutions and not for acidic, basic or organic vapors and gases