missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ 24/Seven™ Industrial Mats
Ideal antidote for standing worker fatigue in wet, greasy or dry areas
Supplier: Wearwell™ 570.58X3X3GRBK
Description
- Help keep workers productive, safe, and comfortable all day, every day
- Hidden interlocking system connects on all four sides to quickly cover a large area
- All-purpose natural rubber black mats designed for use in dry areas and around water
- CFR (Cutting Fluid Resistant) gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance
- Drainage mats feature large holes to allow fluids and debris to flow through freely
- Solid mats provide a substantial surface for use in most dry areas where drainage is not needed
- For extra safety attach optional 3 × 39 in. yellow safety beveled edges (female ramps snap onto protruding mat knobs; male ramps snap into underside of mat)
- Recycled: Item contains recycled content as described in the item detail
Order Info
Mat (L x W x D): 3 x 3 ft. x 0.625 in. (0.9 x 0.9m x 1.6cm).
Specifications
91.4 x 91.4 cm (3 x 3 ft.) | |
Black | |
0.625 in. |
Solid | |
All-purpose Industrial Floor Mat |