Please login to your online account to display your discounted pricing

Watt's Up? Power Meter


Learn the fundamentals of comparing watt usage in different appliances.

Manufacturer: fisher science education  99333

 View more versions of this product

Catalog No. S66185

  • / Each
 

Description & Specifications

Specifications

Electrical Requirements 120V 60Hz
Includes Software for data tables, charting and payback analysis
Length (English) 7 in.
Power Supply 6 ft. Electric cord (USA style)
Temperature Range (Metric) 5° to 40°C
Weight (Metric) 0.7kg
Product Type Watts Up? PRO
Accuracy 1.5%
Certifications/Compliance UL, CE
Depth (English) 2 in.
Depth (Metric) 5cm
Dimensions (L x W) 7 x 4 in. (18 x 10cm)
For Use With (Application) Demonstrate what a watt is by comparing the electricity usage of common household appliances
Length (Metric) 18cm
Temperature Range (English) 41° to 104°F
Weight (English) 1.5 lb.
Width (English) 4 in.
Width (Metric) 10cm
Hertz 60Hz
Quantity Each
Voltage 120V
Amperage 15A