Please login to your online account to display your discounted pricing

Watt's Up? Power Meter

Learn the fundamentals of comparing watt usage in different appliances.

$168.75 - $261.90

Specifications

Accuracy 1.5%
Certifications/Compliance UL, CE
Depth (English) 2 in.
Depth (Metric) 5cm
Amperage 15A
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

S66185

 
fisher science education
99333
Watts Up? PRO Each for $261.90

S83174

 
fisher scientific
005777
Watts Up? Power Meter Each for $168.75
Description & Specifications

Specifications

Accuracy 1.5%
Certifications/Compliance UL, CE
Depth (English) 2 in.
Depth (Metric) 5cm
Amperage 15A
Dimensions (L x W) 7 x 4 in. (18 x 10cm)
Hertz 60Hz
Product Type Watts Up? PRO
Quantity Each
Voltage 120V
Electrical Requirements 120V 60Hz
For Use With (Application) Demonstrate what a watt is by comparing the electricity usage of common household appliances
Length (English) 7 in.
Length (Metric) 18cm
Power Supply 6 ft. Electric cord (USA style)
Temperature Range (English) 41° to 104°F
Temperature Range (Metric) 5° to 40°C
Weight (English) 1.5 lb.
Weight (Metric) 0.7kg
Width (English) 4 in.
Width (Metric) 10cm

  • Demonstrate what a watt is by comparing the electricity usage of common household appliances
  • Simply plug any household device into this unit and read the value off of the display
  • Accommodates devices that draw up to 15A of electrical current (1800w)
  • Displays the power in watts, shows a cumulative display of watt-hours and dollar amount of electricity used
  • Can be set to various local electricity rates for maximum flexibility
The Watt's Up? PRO
  • Digital memory stores thousands of recordings for PC downloading and comparison
  • Includes software for data tables, charting and payback analysis
  • Charts and tables can be exported into many popular spreadsheet programs to increase uses
  • USB port for downloading

Curriculum materials (S83175 and S83176, available separately) include a review of electricity principles, meter instruction manual, lesson plans, student exercises and recommendations for two-, three-, four- and five-day modules.

UL-listed