Please login to your online account to display your discounted pricing

Watt's Up? Power Meter


Learn the fundamentals of comparing watt usage in different appliances.

Manufacturer: fisher scientific  005777

 View more versions of this product

Catalog No. S83174

  • / Each
 

Description & Specifications

Specifications

Accuracy 1.5%
Certifications/Compliance UL, CE
Electrical Requirements 120V 60Hz
Weight (Metric) 0.7kg
Width (Metric) 10cm
Product Type Watts Up? Power Meter
Quantity Each
Voltage 120V
Depth (English) 2 in.
Depth (Metric) 5cm
Dimensions (L x W) 7 x 4 in. (18 x 10cm)
For Use With (Application) Demonstrate what a watt is by comparing the electricity usage of common household appliances
Length (English) 7 in.
Length (Metric) 18cm
Power Supply 6 ft. Electric cord (USA style)
Temperature Range (English) 41° to 104°F
Temperature Range (Metric) 5° to 40°C
Weight (English) 1.5 lb.
Width (English) 4 in.
Amperage 15A
Hertz 60Hz