missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ WaterPro™ 70L Storage Tanks

Deliver RO-purified water to destinations such as a polishing station and glassware washer with these tanks

$4,689.72 - $4,689.72

Specifications

Capacity 18.49 gal., 70L
Diameter (English) 14.4 in.
Diameter (Metric) 36.5cm
Height (English) 26 in.
Height (Metric) 66cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Product Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Product Type Price Quantity  
16-307-134 Labconco™
LCN9100000
115V 60Hz Storage tank without pump Each for $4,689.72
Specifications

Description

  • Connects to the WaterPro™ RO Station
  • Provides additional storage capacity for RO-purified water
  • Available with or without pump

Description & Specifications

Specifications

18.49 gal., 70L
36.5cm
66cm
32.9 in.
14.4 in.
26 in.
Polypropylene
83.5cm