Learn More
Thermo Scientific™ Water-Cooled Condensers for -86°C Upright and Chest Freezers
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for â86°C upright and chest freezers, which emit 50% less heat into the lab.
$5014.00 - $5259.60
Specifications
Type | Water-Cooled Condenser |
---|---|
Temperature Range | -86°C |
Style | Upright |
Condenser Type | Water Cooled |
Defrost | Automatic |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
11-676-213
|
Thermo Scientific™
195964 |
13.0 cu. ft. -86°C Upright Freezers |
Each for $5,095.87
|
|
|||||
11-676-214
|
Thermo Scientific™
195965 |
17.3, 23, and 28 cu. ft. -86°C Upright Freezers |
Each for $5,259.60
|
|
|||||
11-676-215
|
Thermo Scientific™
195967 |
12.7, 17, and 20 cu. ft. -86°C Chest Freezers |
Each for $5,014.00
|
|
|||||
Description
Work in a cooler environment with the Thermo Scientific™ Water-Cooled Condensers for -86°C upright and chest freezers, which emit 50% less heat into the lab compared to other freezers.
Features:- Work environment stays cooler because 50% less heat is emitted to surroundings (i.e. less BTU rejection).
- Water regulating valve automatically controls the water flow needed to maintain the compressor discharge pressure.
- Cooler compressor temperatures enhance compressor stability and reliability.
Requires:
Installation requires a qualified technician and should include proper adjustment of the regulating valve, which controls the discharge pressure.
Note:
Actual requirements for tower and city water sources may vary due to specific water pressure conditions.
Specifications
Water-Cooled Condenser | |
Upright | |
Automatic |
-86°C | |
Water Cooled | |
Water-cooled |