Please login to your online account to display your discounted pricing

United Scientific Supplies Watch Glasses


For covering boiling solutions.

Manufacturer: united scientific supplies  WGL075PK24

 View more versions of this product

Catalog No. S34811C

  • / Pack of 24 Each
 

Description & Specifications

Specifications

Thickness 1.8 to 2mm
For Use With (Equipment) Used on beaker, funnels, dishes and jars
Material Flint Glass
Diameter (English) 2.95 in.
For Use With (Application) Used for covering boiling solutions
Shape Concave
Diameter (Metric) 7.5cm