Please login to your online account to display your discounted pricing

Dynalon™ Wash Bottles


Manufacturer: dynalon™  DAL10610516

 View more versions of this product

Catalog No. S31746

  • / Pack of 12 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Mouth Narrow
Autoclavable No
Height (Metric) 153.92mm
Closure Size 24mm
Capacity (English) 16 oz.
Width (English) 3.11 in.
Material Polyethylene
Capacity 16 oz., 500mL
Width (Metric) 78.99mm
Capacity (Metric) 500mL
Includes Dispensing unit
Height (English) 6.06 in.