Please login to your online account to display your discounted pricing

Dynalon™ Wash Bottles


Manufacturer: dynalon™  DAL10610508

 View more versions of this product

Catalog No. S31745

  • / Pack of 6 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Width (English) 2.35 in.
Height (Metric) 188.72mm
Mouth Narrow
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Width (Metric) 59.69mm
Closure Size 24mm
Autoclavable No
Includes Dispensing unit
Height (English) 7.43 in.
Material Polyethylene
Capacity 8 oz., 250mL