Please login to your online account to display your discounted pricing

Conair™ Waring™ Seven-Speed Blenders

3,500 to 22,000 RPM in 7 steps

$1,121.13 - $1,267.33

Specifications

Amperage 7A
Base Material Epoxy Coated Die Cast Zinc
Hertz 50/60Hz
Voltage 120VAC
Volume Range (Metric) 1000mL
View More Specs
Products
Catalog Number Mfr. No. Container Material Height (English) Height (Metric) Price Quantity    

14-509-7G

 
waring products
WRG7012G
Glass 13.87 in. 35.22cm Each for $1,121.13

14-509-7J

 
waring products
WRG7012S
Stainless Steel 14 in. 35.56cm Each for $1,267.33
Description & Specifications

Specifications

Amperage 7A
Base Material Epoxy Coated Die Cast Zinc
Hertz 50/60Hz
Voltage 120VAC
Volume Range (Metric) 1000mL
Electrical Requirements 120VAC 50/60Hz
Horsepower 0.7hp
Includes Handle and two piece vinyl and styrene lid, stainless steel blade
Quantity Each
Speed 3500 to 22000rpm
Volume Range (English) 33.8 oz.

7 Speed blenders

  • Seven speed, positive push button, solid state control with SCR
  • 1L (32oz) SS or 1.2L (40oz) heat resistant glass container with handle (2 piece cover)
  • Stainless steel blades
  • Two piece vinyl and styrene lid
  • Epoxy -powder coated die-cast zinc base (with chrome collar)