missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Conair™ Waring™ Laboratory Blenders: Variable Speed

Variable speed control for the most demanding mixing and blending applications

Manufacturer:  Conair™ WRGLB10S

 View more versions of this product

Catalog No. 14-509-38



Includes: Base, container, 3-wire grounded cord and plug

Description

Description

  • Cloverleaf design
  • Choice of glass and/or stainless-steel containers
  • Sturdy, diecast metal bases and stainless-steel blades
  • All durably constructed for years of dependable service
  • Epoxy-coated bases with chrome top pieces
  • Heat-resistant borosilicate glass (integral handle) or stainless-steel (attached handles)
  • Two-piece vinyl and styrene lids

Order Info

Electrical requirements for all models: 115/120V 50/60Hz

Specifications

Specifications

15 in.
9.75 in.
Each
20.32cm
3A
50/60Hz
0.4hp
1000 to 22000rpm
34 oz.
115/120V 50/60Hz
38cm
24.76cm
8 in.
Epoxy Coated Metal
Stainless Steel
1000mL
115/120V
Base, container, 3-wire grounded cord and plug
9.75 x 8 x 15 in. (24.76 x 20.32 x 38cm
Documents