missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Conair™ Waring™ Laboratory Blenders: Three Speeds, X-Large Capacity
Meet requirements of the most demanding mixing and blending applications
Supplier: Conair™ LBC15
Includes: Base, container, 3-wire grounded cord and plug
Description
- Three speeds
- Extra-large capapcity
- Cloverleaf design
- Stainless-steel containers
- Sturdy, diecast metal bases and stainless-steel blades
- All durably constructed for years of dependable service
- Epoxy-coated bases with chrome top pieces
- Two-piece stainless-steel lid, gasket, and two clampdown latches
Order Info
Electrical requirements for all models: 115/120V 50/60Hz
Specifications
15 A | |
115/120 V | |
50/60 Hz | |
1800 W | |
128 oz. | |
26 in. | |
8 in. | |
8.25 in. | |
Epoxy-coated Metal | |
Base, container, 3-wire grounded cord and plug |
16,000, 18,000, 20,000 rpm | |
115/120 V, 50/60 Hz | |
3 hp | |
3780 mL | |
8 x 8.25 x 26 in. (20.32 x 20.95 x 66 cm) | |
66 cm | |
20.32 cm | |
20.95 cm | |
Stainless Steel | |
1 Ea. |