Please login to your online account to display your discounted pricing

Wall-Mount Thermohygrometers


Easy-to-read dial indicators for both humidity and temperature.

Manufacturer: fisher science education  WD-35700-10

 View more versions of this product

Catalog No. S65277

  • / Each
 

Description & Specifications

Specifications

Display Type Analog
For Use With (Application) Monitor both humidity and temperature
Length (Metric) 2.87cm
Response Time 1 min.
Length (English) 1.13 in.
Accuracy ±5% RH from 25 to 70%, ±8% RH from 70 to 80%
Temperature Range (English) -4° to 104°F
Humidity Range 10 to 90%
Diameter (English) Outer 5 in.
Diameter (Metric) Outer 12.7cm
Temperature Range (Metric) -20° to 40°C
Includes Easy-to-read dial indicators
Mounting Wall
Sensors Paper coated metal coil humidity sensor, metal coil temperature sensor
Product Type Thermo-Hygrometer
Resolution (Humidity) 2.5%