missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mott Manufacturing Steel Casework Suspended Cabinet, Drawer Unit
Mott Manufacturing Steel Casework Suspended cabinet with three drawers for maximum storage.
Manufacturer: Mott Manufacturing 1250044
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- One piece, full access, reinforced drawer bodies
- Drawer fronts include sound deadening material
- For use on Altus style table (not included)
Specifications
SEFA, ISO9001:2008 | |
22 in. | |
Steel Casework Suspended Cabinet | |
60.9cm | |
3 | |
Two years from date of shipment | |
60.9cm |
Gray | |
55.8cm | |
24 in. | |
Steel | |
Drawer Cabinet | |
24 in. |