Please login to your online account to display your discounted pricing

Wagner Spray Tech Milwaukee™ Heat Guns


Rugged industrial heat guns provide up to 5700 BTUs and 1680w of power

Manufacturer: wagner spraytech corporat  10018

 View more versions of this product

Catalog No. 09-201-13

  • / Each
 

Description & Specifications

Specifications

Product Type Heat Gun
Electrical Requirements 120V 50/60Hz
Voltage 120V
Hertz 50/60Hz
Temperature Control Range 400° to 540°C
Wattage 1680w
Amperage 14A
Certifications/Compliance UL
Includes Stationary stand for hands-free operation, cool air setting