Please login to your online account to display your discounted pricing

Wagner Spray Tech Milwaukee™ Heat Guns

Rugged industrial heat guns provide up to 5700 BTUs and 1680w of power

$199.91 - $227.71

Specifications

Amperage 14A
Certifications/Compliance UL
Hertz 50/60Hz
Voltage 120V
Electrical Requirements 120V 50/60Hz
View More Specs
Products
Catalog Number Mfr. No. Temperature Control Range Price Quantity    

09-201-13

 
wagner spraytech corporat
10018
400° to 540°C Each for $199.91

09-201-32

 
wagner spraytech corporat
10035*
540°C Each for $227.71
Description & Specifications

Specifications

Amperage 14A
Certifications/Compliance UL
Hertz 50/60Hz
Voltage 120V
Electrical Requirements 120V 50/60Hz
Includes Stationary stand for hands-free operation, cool air setting
Wattage 1680w

  • Adjustable hot-air temperature up to 540°C (1000°F); also cool-air setting
  • Body is diecast magnesium; heating element is replaceable
  • With stationary stand for hands-free operation

For 120V 50/60Hz

UL listed