Please login to your online account to display your discounted pricing

W.S. TYLER™ RO-TAP™ RX-94 Test Sieve Shaker


Can take 2 sieve sets simultaneously

Manufacturer: w s tyler inc  RX94

 View more versions of this product

Sieves and receiver (order separately)

Catalog No. 04-909-7

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 68cm
Timer 99 min.
Electrical Requirements 110V 60Hz
Depth (English) 27 in.
Diameter (English) 8 in.
Particle Size 20μm
Hertz 60Hz
No. of Sieves 19.0
Width (Metric) 75cm
Height (Metric) 56cm
Voltage 110V
Shipping Weight (Metric) 110kg
Shipping Weight (English) 242 lb.
Height (English) 26 in.
Width (English) 30 in.
Accessories

Accessories for Catalog Number: 049097

Item Mfr. No. Item Description Price Per Unit Quantity  
04-909-11
Fisherbrand Sound Absorbing Cupboard for Sieve Shakers
w s tyler inc
RX99
For use with W.S. TYLER™ RO-TAP™ RX-94. Each for $1,881.61