Please login to your online account to display your discounted pricing

W.S. TYLER™ RO-TAP™ RX-94 Test Sieve Shaker


Can take 2 sieve sets simultaneously

Manufacturer: w s tyler inc  RX941

 View more versions of this product

Sieves and receiver (order separately)

Catalog No. 04-909-8

  • / Each
 

Description & Specifications

Specifications

Particle Size 20μm
Depth (English) 27 in.
Hertz 60Hz
Shipping Weight (English) 242 lb.
Height (Metric) 56cm
Shipping Weight (Metric) 110kg
Voltage 220V
Height (English) 26 in.
Width (English) 30 in.
No. of Sieves 19.0
Electrical Requirements 220V 60Hz
Diameter (English) 8 in.
Depth (Metric) 68cm
Width (Metric) 75cm
Timer 99 min.
Accessories

Accessories for Catalog Number: 049098

Item Mfr. No. Item Description Price Per Unit Quantity  
04-909-11
Fisherbrand Sound Absorbing Cupboard for Sieve Shakers
w s tyler inc
RX99
For use with W.S. TYLER™ RO-TAP™ RX-94. Each for $1,881.61