missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ VX Series Floor Scales
OHAUS™ VX Series Floor Scales are intended for basic washdown industrial applications
$5570.93 - $7021.80
Specifications
Battery Life | 58 Hr. |
---|---|
Battery Type | Rechargeable |
Includes | AC Power, Rechargable Battery, RS232 Communication |
Protection Class | IP65 |
Stabilization Time | 2 sec. |
Alert:
Safety and EMC: EN60950, EN61326, FCC, CE, cULus, Legal for Trade (Made from Certified weighing components) NTEP: T32XW Indicator: CC 08-066A1 / VX Platform: CC 08-069 / Load cells: CC 91-043A4, Quality: OHAUS quality management system registered to ISO 9001:2008-2012
Description
- OHAUS VX Series of floor scales are designed to minimize distortion under heavy loads and ensure years of dependable performance
- Complete with a durable T32XW washdown indicator, the VX Series includes a counting mode, and geographical gravity correction for quick adjustment to local conditions
- VX is ruggedly constructed and includes an epoxy painted steel frame, a NEMA 4X/IP65 stainless steel indicator, NEMA 4X/IP67 sealed plastic junction box and IP67 sealed load cells
- The included internal rechargeable battery keeps the scale running and allows for placement of the platform away from outlets while the backlit LCD projects large 1 in. digits
- Weighing and counting modes produces results in five weighing units
- RS232 Communication provides the ability to connect the scale to a printer or PC for data reporting purposes
Specifications
58 Hr. | |
AC Power, Rechargable Battery, RS232 Communication | |
2 sec. | |
-10°C to +40°C |
Rechargeable | |
IP65 | |
14°F to 104°F | |
Gram, Kilogram, Ounce, Pound, Pound:Ounce |