Please login to your online account to display your discounted pricing

Vollrath Stainless-Steel Beakers without Spout


Manufacturer: medegen medical products  78780

 View more versions of this product

Catalog No. 02-584G

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material Stainless Steel (Untyped)
Certifications/Compliance NSA
Sterile Yes
Temperature (English) Max. Operating 275°F
Temperature (Metric) Max. Operating 135°C
Base Style Aluminum bonded
Includes Welded handles
Capacity (Metric) 7800mL
Capacity 263.7 oz., 7800mL