Please login to your online account to display your discounted pricing

Vollrath Stainless-Steel Beakers without Spout


Manufacturer: medegen medical products  78730

 View more versions of this product

Catalog No. 02-584D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material Stainless Steel (Untyped)
Sterile Yes
Temperature (English) Max. Operating 275°F
Includes Welded handles
Temperature (Metric) Max. Operating 135°C
Base Style Aluminum bonded
Certifications/Compliance NSA
Capacity 111.58 oz., 3300mL
Capacity (Metric) 3300mL