Please login to your online account to display your discounted pricing

Vollrath Stainless-Steel Beakers without Spout


Manufacturer: medegen medical products  78710

 View more versions of this product

Catalog No. 02-584B

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material Stainless Steel (Untyped)
Temperature (English) Max. Operating 275°F
Sterile Yes
Capacity 40.57 oz., 1200mL
Capacity (Metric) 1200mL
Includes Welded handles
Temperature (Metric) Max. Operating 135°C
Certifications/Compliance NSA
Base Style Aluminum bonded