Please login to your online account to display your discounted pricing

Visualizing Mitosis Poster


Graphic depiction of plant and animal cell division.

Manufacturer: fisher science education  AZ-35-1026

 View more versions of this product

Catalog No. S65131

  • / Each
 

Description & Specifications

Specifications

Product Type Visualizing Mitosis Poster
Width (Metric) 88.9cm
Height (Metric) 58.4cm
Includes Illustrations of each mitotic stage, along with corresponding close-up photomicrographs of an onion root tip and whitefish blastula undergoing mitosis
For Use With (Application) Graphic depiction of plant and animal cell division
Material Laminated
Classification Science
Width (English) 35 in.
Height (English) 23 in.