Please login to your online account to display your discounted pricing

Visualizing Mitosis Poster

Graphic depiction of plant and animal cell division.

$16.20 - $25.00

Specifications

Classification Science
For Use With (Application) Graphic depiction of plant and animal cell division
Height (English) 23 in.
Height (Metric) 58.4cm
Includes Illustrations of each mitotic stage, along with corresponding close-up photomicrographs of an onion root tip and whitefish blastula undergoing mitosis
View More Specs
Products
Catalog Number Mfr. No. Material Price Quantity    

S65130

 
fisher science education
AZ-35-1025
Paper Each for $16.20

S65131

 
fisher science education
AZ-35-1026
Laminated Each for $25.00
Description & Specifications

Specifications

Classification Science
For Use With (Application) Graphic depiction of plant and animal cell division
Height (English) 23 in.
Height (Metric) 58.4cm
Includes Illustrations of each mitotic stage, along with corresponding close-up photomicrographs of an onion root tip and whitefish blastula undergoing mitosis
Width (English) 35 in.
Width (Metric) 88.9cm

  • Review and compare the steps involved in both plant and animal mitosis
  • Detailed illustrations of each mitotic stage
  • Corresponding close-up photomicrographs of an onion root tip and whitefish blastula undergoing mitosis
  • Dimensions: 35W × 23 in. H (88.9 × 58.4cm)