Please login to your online account to display your discounted pricing

Visualizing Cells Poster


Large, visual reference of the structure and function of a cell.

Manufacturer: fisher science education  AZ-35-1011

 View more versions of this product

Catalog No. S32591L

  • / Each
 

Description & Specifications

Specifications

Product Type Visualizing Cells Poster
Height (English) 23 in.
Height (Metric) 88.9cm
Classification Science
For Use With (Application) Visual reference of the structure and function of a cell
Includes Cell membrane, golgi apparatus, nucleus and nuclear pores, endoplasmic reticulum, chloroplasts and mitochondria in an easy-to-see, easy-to-understand format, differences and similarities of bacteria, animal and plant cells
Material Laminated
Width (English) 35 in.
Width (Metric) 58.4cm