missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

VistaLab™ Technologies Ovation™ 8-Channel Pipetters

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

Supplier:  VistaLab™ Technologies 11601250L

 View more versions of this product

Catalog No. 22-146-682



Description

Description

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 1250μL

Specifications

Specifications

±0.8% at 1250 μL, ±1% at 625 μL, ±3% (at 125 μL)
Purple
Left Handed
Technologies Ovation™
25 to 1250 μL
Ergonomic
5 μL
2 Year Limited Warranty
8 in.
Rechargable Lithium Ion Battery, Ovation Power Supply
Large tip
Polycarbonate ABS
8
Electronic Pipette
LCD
power supply with adapter, shelf hanger
1 Ea.
8 in.
6 in.
SDS
Documents

Documents

Promotions

Promotions