Please login to your online account to display your discounted pricing

Viruses and Bacteria Poster


Uses illustrations and actual photographs.

Manufacturer: fisher science education  AZ-35-1051

 View more versions of this product

Catalog No. S66668

  • / Each
 

Description & Specifications

Specifications

Product Type Viruses and Bacteria Poster
Classification Science
For Use With (Application) Illustrations and actual photographs
Height (English) 27 in.
Height (Metric) 68.6cm
Includes Closer look at the most prevalent disease causing viruses and bacteria known to man
Material Laminated
Width (English) 35 in.
Width (Metric) 88.9cm