Please login to your online account to display your discounted pricing

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch


Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Manufacturer: thermo scientific™  60180VT400

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-304

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Residual Volume <170μL
Type Screw Thread
Description Clear Glass Vial with V-Patch and Red PTFE/White Silicone/Red PTFE Septum
For Use With Virtuoso Vial Identification System
No. per Pack 100/pack
Material Glass
Color Clear
Height (Metric) 32mm
Outside Diameter (Metric) 12mm
Patched Yes
Vial Closure Size 9mm
Septa Red PTFE/White Silicone/Red PTFE Septum
Vial Volume (Metric) 2.0mL

Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. The 2mL, 12 x 32mm vials incorporate Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.