missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch

Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Manufacturer:  Thermo Scientific™ 60180VT402

 View more versions of this product

Catalog No. 03-375-306


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. The 2mL, 12 x 32mm vials incorporate Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.

Description & Specifications

Specifications

Virtuoso Vial Identification System
9mm
Clear Glass Vial with V-Patch and Red PTFE/White Silicone Septum
Clear
12mm
<170μL
Red PTFE/White Silicone Septum
Screw Thread
2.0mL
Glass
32mm
Yes
100/pack