Please login to your online account to display your discounted pricing

Thermo Scientific™ Virtuoso™ 11mm Clear Wide Opening Crimp/Snap Top Vial with V-Patch


Label these clear snap cap or crimp seal vials using the Thermo Scientific™ Virtuoso™ Vial Identification System.

Manufacturer: thermo scientific™  60180VT302

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-302

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With Virtuoso Vial Identification System
Type Crimp Top Vial
Vial Closure Size 11mm
Vial Volume (Metric) 2.0mL
Description Virtuoso 11mm Wide Opening Crimp Top Vial, 2mL, Clear Glass with V-Patch
Material Glass
Color Clear
Height (Metric) 32mm
Outside Diameter (Metric) 12mm
Patched Yes
Residual Volume <170µL
Quantity 100/pack

Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.