Please login to your online account to display your discounted pricing

Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch

Ensure high quality printing and reliable sample data on an amber crimp or snap top vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

$35.56 - $35.80

Color Amber
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Description Vial Closure Size Vial Volume (Metric) Price Quantity    

03-100-092

 
thermo scientific™
60180VT302A
Amber Glass Crimp Top Vial with V-Patch 11mm 2mL Pack of 100 Each for $35.80

03-100-093

 
thermo scientific™
60180303A
Amber Glass Snap It Top Vial with V-Patch 11mm 2mL Pack of 100 Each for $35.56
Description & Specifications

Specifications

Color Amber
For Use With Virtuoso Vial Identification System
Height (Metric) 32mm
Material Glass (Vial)
Outside Diameter (Metric) 12mm
Patched Yes
Quantity 100/pack
Residual Volume <170μL
Vial Closure Size 11mm
Vial Volume (Metric) 2mL

Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.

These high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate amber (51A), they meet all requirements of US, EU, JPN Pharmacopia.