missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings, 180µm

Ensure virtually zero-dead-volume connections for optimal liquid chromatography performance with easy-to-use fingertight fittings.

Manufacturer:  Thermo Scientific™ 6040.2360

 View more versions of this product

Catalog No. DX60402360


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1310 bar (19,000 psi).

Description & Specifications

Specifications

UHPLC systems and methods
1310 bar / 19,000 psi
Stainless Steel
180µm
Fitttings
150mm
SST Capillary Viper 180µm x 150mm
UltiMate™ 3000 SD, Traditional LC and LC Methods