Please login to your online account to display your discounted pricing

Vinyl-Coated Lead Rings


Stabilize flasks in baths and on the bench.

Manufacturer: fisher science education  F18308-2000

 View more versions of this product

Catalog No. S90140C

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 5.59cm
For Use With (Equipment) 500 to 2000mL Sidearm flasks without disconnecting tubing
Diameter (English) Inner 2.2 in.
Product Type Accessory
Weight (English) 1.5 lb.
Weight (Metric) 680g
Autoclavable No