Please login to your online account to display your discounted pricing

Vinyl-Coated Lead Rings


Stabilize flasks in baths and on the bench.

Manufacturer: fisher science education  F18308-0500

 View more versions of this product

Catalog No. S90140A

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 230g
Diameter (Metric) Inner 4.31cm
For Use With (Equipment) 125 to 500mL Sidearm Flasks without Disconnecting Tubing
Autoclavable No
Weight (English) 0.5 lb.
Diameter (English) Inner 1.7 in.
Product Type Accessory