missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1187.70 - $1187.70

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-130
View Documents
Fisherbrand™
91262PBLKRTE
Black
Each for $1,187.70
Only null left
 
14-360-131
View Documents
Fisherbrand™
91262PBURRTE
Burgundy
Each for $1,187.70
Only null left
 
14-360-132
View Documents
Fisherbrand™
91262PNAVRTE
Dark Blue
Each for $1,187.70
Only null left
 
Description

Description

  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
2.5 in.
32 lb.
25 in.
Yes
No
No
Vinyl
23.25 to 31 in.
Powder-coated Steel
18 in.
300 lb.
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
No
Yes
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'