Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Autosampler Vial Snap Caps


11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

Manufacturer: thermo scientific™  60180712

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-250-620

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Closure Color Blue
Closure Material Polyethylene
Color Blue (Cap)
Color Red/Clear (Septa)
Material Polyethylene (Cap)
Material Rubber/PTFE (Septa)
Septum Clear PTFE/Synthetic Red Rubber
Vial Closure Size 11mm
Thickness (Metric) 1.0mm
Quantity 1000
Type Snap Cap with Septum
Item Description 11mm Snap Cap, 6mm hole

Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.