missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific Supplies Vernier Calipers
Graduated in both English and metric.
Manufacturer: United Scientific Supplies VCP001
Description
Designed for monitoring outside, inside, depth and step measurements
S90343
- Stainless steel
- Full length depth gauge
- Friction ruler
- Sliding lock for gauging
- Max. range: 5 1/2 or 140mm
- Readability: 1/16 in. or 1mm
- Plastic
- Max. range: 6 in. or 150mm
- Readability: 1/128 in. or 0.05mm
Specifications
150 mm | |
Vernier Caliper | |
Friction ruler, sliding lock |
Plastic | |
Monitoring outside, inside, depth and step measurements |