Please login to your online account to display your discounted pricing

Variable Transformers


Compact, portable, cord-and-plug type unit

Manufacturer: staco inc  3PN1020B

 View more versions of this product

Catalog No. 09-521-117

  • / Each
 

Description & Specifications

Specifications

Product Type Variable Transformer
Accuracy ±5%
Amperage 3.5A
Electrical Requirements 120V 50/60Hz
Height (English) 5.5 in.
Height (Metric) 13.9cm
Hertz 50/60Hz
Housing Material Steel
Includes Three prong plug
Length (English) 6.96 in.
Length (Metric) 17.6cm
Voltage Range 240V
Weight (English) 10.25 lb.
Weight (Metric) 4.64kg
Width (Metric) 11.7cm