Please login to your online account to display your discounted pricing

Variable Transformers


Compact, portable, cord-and-plug type unit

Manufacturer: staco inc  3PN1510B

 View more versions of this product

Catalog No. 09-521-125

  • / Each
 

Description & Specifications

Specifications

Accuracy ±5%
Amperage 15A
Electrical Requirements 120V 50/60Hz
Height (English) 6 in.
Height (Metric) 15.24cm
Hertz 50/60Hz
Housing Material Steel
Includes Three prong plug
Length (English) 9.35 in.
Length (Metric) 23.7cm
Product Type Variable Transformer
Voltage Range 120V
Weight (English) 18 lb.
Weight (Metric) 8.1kg
Width (Metric) 15.84cm