missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Variable AC/DC Power Supply
Manufacturer: Fisher Scientific EMD2000
Description
This variable power supply unit is versatile enough to meet most of the routine low
- AC/DC voltage requirements in your lab when filtered DC voltage is not required.
- Contains a built-in panel ammeter and voltmeter
- Power supply features separate DC and AC terminals
- Offers continuously variable outputs of 0-20VDC and 0-25VAC with a maximum load of 5A
- Rear-mounted, grounded convenience outlet supplies 0-115VAC 50/60Hz
- All of the power source outlets are fuse protected for additional safety
- Input voltage: 115VAC 60Hz
- Output voltage 1: Variable 0-20VDC at 5A; loaded 0-10VDC at 5A
- Output voltage 2: Variable 0-25VAC at 5A
- Output voltage 3: Variable 0-115VAC 50/60Hz at 1.75A conv. Outlet rear panel
- Fuse rating: 2A fast blow
Specifications
115 V, 50/60Hz | |
50/60 Hz | |
Power Supply Unit | |
115 V |