missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Vari-Mix™ Platform Rocker

Utilize the steep angle rocking of the Thermo Scientific™ Vari-Mix™ Platform Rocker for applications such as hybridization, blotting and staining or destaining gels.

$2,467.51 - $2,467.51

Specifications

Dimensions (L x W x H) 12 x 15.6 x 7.3 in. (30.4 x 39.6 x 18.5cm)
Height (English) 7.3 in.
Height (Metric) 18.5cm
Hertz 50/60Hz
Humidity Range 20 to 80%
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
09-047-113Q Thermo Scientific™
M79735Q
120V Each for $2,467.51
Specifications

Description

Utilize the steep angle rocking of the Thermo Scientific™ Vari-Mix™ Platform Rocker for applications such as hybridization, blotting and staining or destaining gels. Variable speed control provides a gentle to vigorous wave motion. The built-in timer makes it easy to perform time-dependent studies.

Features:
  • Large white nonskid rubber mixing platform easily adjusts angle of motion
  • Timer can be set for continuous or timed operation
  • Rocker can be used in many different laboratory applications
  • Platform removes easily for autoclaving and allows easy viewing of contents
  • All finishes are chemical-resistant and easy to clean
  • Optional double-tier platform doubles mixing surface

Includes:

3-wire cord and plug; 240V model also includes European cord set

Compatible with:

  • Double-tier platform (AY797X1)
  • Adjustable Labware Platform (AY491X1A)
Warranty: 90 days
Description & Specifications

Specifications

12 x 15.6 x 7.3 in. (30.4 x 39.6 x 18.5cm)
18.5cm
20 to 80%
12.6 in.
32cm
6 lb.
5 to 30 variablerpm
12w
10.6 in.
26.9cm
7.3 in.
50/60Hz
12 in.
30.4cm
1 to 48°
2.7kg
4° to 40°C (Operating)
15.6 in.
39.6cm