missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Van de Graaff Generator, Jr.

Manufacturer:  Fisher Science Education N105B

 View more versions of this product

Catalog No. S43201



Includes: Instructions, 10cm Aluminum sphere mounted on top of a clear Plastic column, 4 in. dia. electrode

Description

Description

Use this junior model of the Van de Graaff generator for numerous electrostatic experiments and displays.
This 34cm mini version produces 75,000 volts and delivers sparks up to 10cm in length. The metal base houses an electric motor that operates on 115VAC 50/60Hz. The 10cm aluminum sphere sits on top of a clear plastic column that allows students to see the moving belt that delivers charge to the sphere.

Order Info

Replacement belts measuring 2W x 28cmL are also available separately.

Specifications

Specifications

Van de Graaff generator
11.02 in.
Rubber
0.78 in.
Transport belt
28cm
2cm
11.02 x 0.78 in. (28 x 2cm)
SDS
Documents