missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Van de Graaff Generator, Jr.
Manufacturer: Fisher Scientific N105S
Includes: Instructions, 10cm Aluminum sphere mounted on top of a clear Plastic column, 4 in. dia. electrode
Description
Use this junior model of the Van de Graaff generator for numerous electrostatic experiments and displays.
This 34cm mini version produces 75,000 volts and delivers sparks up to 10cm in length. The metal base houses an electric motor that operates on 115VAC 50/60Hz. The 10cm aluminum sphere sits on top of a clear plastic column that allows students to see the moving belt that delivers charge to the sphere.
Order Info
Replacement belts measuring 2W x 28cmL are also available separately.
Specifications
115VAC | |
Charging electroscopes, proof planes and for numerous electrostatic experiments and displays | |
34.29cm |
13.5 in. | |
Instructions, 10cm Aluminum sphere mounted on top of a clear Plastic column, 4 in. dia. electrode | |
Electrostatic generator |